Snyder General Rotary Phase Converter

Snyder General Rotary Phase Converter

Snyder General Rotary Phase Converter. S/N: 001326. Runs three phase motors on single phase. 3 hp largest motor. Total 12 hp. Warner Electric Clutch, type: 5200-45/005, 90 V. Westinghouse Motor, 3/4 hp, 1,725 rpm, 115/230 V, 10/5 amps, 60 cycles, single phase. Boston Motor Drive, 15 ratio, 115 rpm (final), 268 in-lb. torque. Overall dimensions: 15 in. L x 12 in. W x 18 in. H.

Product Details
  • Stock No: SAPM120.1
  • Manufacturer: Snyder General
  • Serial Number: 1326
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Snyder General Rotary Phase Converter
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed