Snyder General SR-0300-H2B Reciprocating Compressor Package (208/230 V)

Snyder General SR-0300-H2B Reciprocating Compressor Package (208/230 V)

Snyder General Corporation Climate Control Condenser. Model: SR-0300-H2B. S/N: 85D00047D85. Refrigerant: R-22. Evaporator Temperature: Min +10 °F, Max +40 °F. Copelametic Reciprocating Compressor, 208/230V, 16.2 amps, 60 Hz, 3 phase. Test pressure hi/lo: 400/150 psig. Inlets: (1) 1/2 in. suction inlet. Outlets: (1) 1/4 in threaded male outlet. Overall dimensions: 44 in. L x 39 in. W x 29 in. H.
Product Details
  • Stock No: DCBJ005.
  • Manufacturer: Snyder General
  • Model: SR-0300-H2B
  • Serial Number: 85D00047D85
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: High Stage
Reciprocating Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Snyder General
  • # Compressors in Package: 1
  • Compressor Model: SR-0300-H2B
  • Compressor SN: 85D00047D85
  • Oil Separator Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • Motor Voltage: 208/230
  • Motor Amps: 16.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 44
  • Width (Inches): 39
  • Height (Inches): 29
Additional Product Details
Snyder General SR-0300-H2B Reciprocating Compressor Package (208/230 V)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed