Soavi / Niro Aseptic Homogenizer - 3625 PSI

Soavi / Niro Aseptic Homogenizer - 3625 PSI

1992 Soavi / Niro Aseptic Homogenizer. Model: D61. Maximum rated capacity: 1450 gph. 2-Stage hydraulic valve assembly. Plunger diameter: 2-1/2 in. Tapered seat poppet valve cylinders. Previously used in the production of milk. Maximum operating pressure: 3625 psi. Pressure and flowrate can be modified / adjusted to suit your needs. Ansaldo Motor, 88 hp. Motor pulley diameter: 6-1/4 in. Gear pulley diameter: 19-3/4 in. Pulley ratio: 3.16. Final speed: 561.7 rpm. Oil pump with Ansaldo motor, 0.6 hp, 1630 rpm, 275/480 V, 1.96/1.1 amp, 60 Hz, 3 phase. Ansaldo Blower Motor, 1.7 hp. Overall dimensions: 7 ft. 7 in. L x 4 ft. 7 in. W x 5 ft. 5 in. H.(ACN977a).

Product Details
  • Stock No: HDPW840.100
  • Manufacturer: Soavi / Niro
  • Model: D61
  • Serial Number: 1658
Homogenizer Details
  • Rated Capacity (GPH): 1450
  • Maximum Operating Pressure (PSI): 3625
  • Number of Stages: 2
  • Valve Seats Type: Poppet
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 3
  • If Multiple Motors, Motor Descriptions vs specs: (1) 88 hp, (1) 0.6 hp Oil pump with Ansaldo motor and (1) 1.7 hp Ansaldo Blower Motor
Dimensions:
  • Length (Inches): 91
  • Width (Inches): 55
  • Height (Inches): 65
  • ACN: 977a
Additional Product Details
  • Year of Manufacture: 1992
Soavi / Niro Aseptic Homogenizer - 3625 PSI
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed