Sola Constant Voltage Transformers

Sola Constant Voltage Transformers

Sola Electrical Transformers. Unit 1 input ranges: 95-130V, 175-235V, 190-260V, 380-520V, output ranges: 120V, 240V, 208V, quantity: 2, overall dimensions: 9 in. L x 7 in. W x 14 in. H. Unit 2: Sola Constant Voltage Transformer, Harmonic Neutralized Type CVS, Input: 95-130V, 175-235V, 190-260V, 380-520V, 60 Hz, 34.6 / 19.0 / 17.5 / 8.7 Amps, output: 120/240V. Cat. No.: 23-23-230-8. Serial: 8706. 3000 VA. UL listed. Sola Electric Elk Grove Illinois USA. Quantity: 2. Overall dimensions: 13 in. L x 9 in. W x 19 in. H
Product Details
  • Stock No: HGPS1138B-02
  • Manufacturer: Sola Electric
Transformer Details
  • High Voltage: 520
  • Low Voltage: 95
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 9
  • Width (Inches): 7
  • Height (Inches): 14
Additional Product Details
Sola Constant Voltage Transformers
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed