Solfitra-Poelman Stainless Steel Filter

Solfitra-Poelman Stainless Steel Filter

Solfitra-Poelman Stainless Steel Filter. Filter cartridge dimensions: 2 ft. 1 in. L x 2 ft. W x 1 ft. H. Gap between filters: 1 in. Inlets/outlets: (2) 10 in. dia. ports. Overall dimensions: 2 ft. 3 in. L x 2 ft. 2 in. W x 1 ft. 3 in. H. RTD

Product Details
  • Stock No: SFF329
  • Manufacturer: Solfitra-Poelman
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 27
  • Width (Inches): 26
  • Height (Inches): 15
Additional Product Details
Solfitra-Poelman Stainless Steel Filter
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed