Somat Company SP-150S Pulper for Food Waste

Somat Company SP-150S Pulper for Food Waste

Somat Company SP-150S Pulper. Model SPC-150. Throughput: 3000 lbs per hour continuous. Materials of construction include stainless steel. US Electric motor, 15 hp, 1740 rpm, 230/460 V, 40.6/20.3 amps, 60 Hz, 3 phase. Design: B, code: H, Frame 254T, continuous rating 40°C, solid steel rotor: 14-1/4 in. diameter. (2) Rotor knives, (3) Bed knives, (2) Baffles. Tank dimensions: 35 in. diameter x 30 in. H. Water inlet: 1 in. threaded male, sloping infeed container: 30 in. L x 30 in. W., maximum feed (inlet): 38-1/2 in. H., minimum feed: 34 in. H. (inlet), clearance: 30 in. L x 13-1/2 in. H. Inlet/outlet: 4-1/2 in. diameter, flange: 6-1/2 in. diameter, (6) holes, center to center: 5 -1/2 in. L. End product particle removal: 5/16 in. diameter (0.31 in.). Tank discharge: 2-1/2 in. threaded male, CIP discharge door: 8-3/4 in. L x 5 in. H. Overall dimensions: 6 ft. 8 in. L x 3 ft. 1 in. W x 4 ft. 1 in. H.(ACN800-82).
Product Details
  • Stock No: SPPP969.7
  • Manufacturer: Somat Company
  • Model: SP-150S
  • Serial Number: 4623-1A
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 15
  • Motor RPM: 1740
  • Motor Voltage: 230/460
  • Motor Amps: 40.6/20.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 254T
Dimensions:
  • Length (Inches): 80
  • Width (Inches): 37
  • Height (Inches): 49
  • ACN: 800-82
Additional Product Details
Somat Company SP-150S Pulper for Food Waste
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed