- Product Details
Somat HE-6S Hydra Extractor Dewatering Press
Somat Waste Reduction Technology Dewatering Press. Model: HE-6S Hydra Extractor. Screw auger dimensions: 6 in. x 28 in. L. Screen dimensions: 6-1/4 in. dia. x 28 in. L. Screen size: 1/8 in. Baldor Industrial Motor, 3 hp, 1725 rpm, 208-230/460 V, 9.0-8.6/4.3 amps, 60 Hz, 3 phase. Morse Gear Reducer, 20 ratio, 86.25 rpm (final). Inlets: (1) 1-1/2 in. dia. FNPT, (1) 4 in. dia. port with a 6-1/2 in. dia. flange and (8) 3/8 in. thru-holes at center distances of 2-3/4 in. Outlets: (1) 1-1/2 in. dia. port, (1) 2-1/2 in. dia. port. Overall dimensions: 57 in. L x 30 in. W x 13 in. H. (ACN300)
- Stock No: SPPP1007.a
- Manufacturer: Somat Company
- Model: HE-6S
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 3
- Motor RPM: 1725
- Motor Voltage: 208-230/460
- Motor Amps: 9.0-8.6/4.3
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Length (Inches): 57
- Width (Inches): 30
- Height (Inches): 13
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


















