Sorgel Square D Company Insulated Transformer - 30 KVA

Sorgel Square D Company Insulated Transformer - 30 KVA

Sorgel Square D Company Insulated Transformer-30 KVA. S/N: 1498492-A-002. Style No. 33344-44-112-001. High/low voltage: 460, high/low voltage amps: 37.6. 60 Hz. Class: AA. Rise: 302 ° F (150 °C). Insulation: 428° F (220 °C). Type: SO. Total unit weight: 295 lbs. Overall dimensions: 1 ft. 10 in. L x 1 ft. 3-1/2 in. W. x 1 ft. 11 in. H.(H17).

Product Details
  • Stock No: DNBA011B
  • Manufacturer: Sorgel
  • Serial Number: 1498492-A-002
Transformer Details
  • KVA: 30
  • High Voltage: 460
  • Low Voltage: 460
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 22
  • Width (Inches): 15.5
  • Height (Inches): 23
Additional Product Details
Sorgel Square D Company Insulated Transformer - 30 KVA
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed