Sorgel Three Phase Insulated Transformer - 45 KVA

Sorgel Three Phase Insulated Transformer - 45 KVA

1998 Sorgel Three Phase Insulated Transformer. Style No. 33743-28212-024. Catalog No. 45T6HCT. KVA: 45. High Voltage: 480. Low Voltage: 240. Hertz: 60. Phase: 3. Class: AA. Rise: 302° F (150°C). Insulation: 428 ° F (220°C). Type: SO. Amps: 54/108. Overall dimensions: 1 ft. 10 in. L x 1 ft. 10 in. W x 2 ft. 10 in. H.(H17).

Product Details
  • Stock No: DNBA089
  • Manufacturer: Sorgel
  • Model: 33743-28212-024
  • Serial Number: 45T6HCT
Transformer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sorgel Three Phase Insulated Transformer - 45 KVA
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed