Sparks Belt Conveyor - 1 ft. 5-5/8 in. Wide

Sparks Belt Conveyor - 1 ft. 5-5/8 in. Wide

Sparks Belt Conveyor. Belt dimensions: 5 ft. 5-1/2 in. L x 1 ft. 5-5/8 in. W. Belt speed: 78 ft/min. Dura-Drive Plus Gear motor, 1/4 hp, 1584 rpm, 230/460 V, 2.7/ 1.55 amps, 60 Hz. Infeed/exit height: 2 ft. 6 in. Overall dimensions: 5 ft. 7-1/2 in. L x 2 ft. 2 in. W x 3 ft. 3-1/2 in. H.

Product Details
  • Stock No: DENF003
  • Manufacturer: Sparks
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sparks Belt Conveyor - 1 ft. 5-5/8 in. Wide
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed