Spartan Electric Motor - 15 HP

Spartan Electric Motor - 15 HP

Spartan Electric Motor: 15 HP, 1180 RPM, 460V, 18.5 amps, 60 Hz, 3-phase, 284T Frame, severe duty.
Product Details
  • Stock No: CAGC1078C
  • Manufacturer: Spartan
  • Model: CJ5B
  • Serial Number: 6-964074-41 BJ02
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Spartan Electric Motor - 15 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed