SpeedAire 6Z948A Timed Auto-Electric Drain Valve

SpeedAire 6Z948A Timed Auto-Electric Drain Valve

SpeedAire Timed Auto-Electric Drain Valve. Drain Size 1/4 In., Drain Rate 4.0 GPM, Adjustable Drain Cycle 1 min. to 60 min., Purge Time 1 sec. to 30 sec., Voltage 115V, Max. Pressure 200 psi, Operating Temp. Range 35 to 165 Degrees F, Hz 60, Amps AC 0.25, Enclosure NEMA 1.
Product Details
  • Stock No: CBRE36
  • Manufacturer: Speedaire
  • Model: 6Z948A
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 15
  • Width (Inches): 10
  • Height (Inches): 10
  • Weight (LBS): 15
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
SpeedAire 6Z948A Timed Auto-Electric Drain Valve

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed