Spencer Air Separator

Spencer Air Separator

Spencer tubular bag air separator, 36 in. D x 6 ft. H.

Product Details
  • Stock No: PMI465a.2a
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 36
  • Width (Inches): 72
Additional Product Details
Spencer Air Separator
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed