Sperry Filter Press 12 in.

Sperry Filter Press 12 in.

Sperry filter Press, S/N X3447OB. Size 12 type 41 max pressure 100 psi. 20 chambers. There are 21 plates and 20 Frame. Each Frame's inside dimensions is 8 in. W x 9-3/8 in. H x 1 in. thick for a volume of 75 cubic in. each Frame. 1500 cubic in. total capacity.
Product Details
  • Stock No: 65.242
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sperry Filter Press 12 in.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed