Sperry-Vickers Hydraulic Power Unit

Sperry-Vickers Hydraulic Power Unit

Sperry-Vickers Hydraulic Power Unit on Portable Cart. Model: PVB6A-RS-20-CA-11. Lincoln Electric Motor, 5 hp, 1745 rpm, 230/460 V, 13.6/6.8 amps, 60 Hz, 3 phase. Vickers Tank- 10 Gallon, Model: CHJ0-30027-1, inside straight-wall dimensions: 11-1/2 in. dia. x 1 ft. 10 in. L. Racine Fluid Power Products Hydraulic Valve, Model: 654074, Code: FA4 DSKS 1025 01, max. pressure: 5000 psi. Pall Ultipor Micron Absolute Oil Filter, max. pressure: 3000 psi. Inlets: (1) 3/4 in. dia. FNPT (oil return). Outlets: (1) 1/4 in. dia. FNPT, (1) 1/2 in. dia. breather port. Overall dimensions: 3 ft. 9 in. L x 1 ft. 8 in. W x 3 ft. 4 in. H.

Product Details
  • Stock No: KLPC051.1a
  • Manufacturer: Not Specified
  • Model: PVB6A-RS-20-CA-11
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sperry-Vickers Hydraulic Power Unit
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed