Spirax Sarco Condensate Recovery System

Spirax Sarco Condensate Recovery System

Spirax Sarco Condensate Recovery System. Condensate receiver- 40 gal. Inside straight-wall dimensions: 1 ft. 4 in. dia. x 4 ft. L. Spirax Sarco Pressure Powered Pump, Size: 2x3, B.M: 69422, PMA: 150 psig (10.3 barg), PMO: 125 psig (8.6 barg), TMA: 450°F (343.4°C). Taylor Valve, S/N: 2742-1, P/N: 211SD12000107, size: 1/2, set pressure: 100 psig, capacity: 640 lb/hr, range: 92-114. Inlets: (2) 1 in. dia. ports, (1) 3/4 in. dia. port. Outlets: (1) 1-1/2 in. dia. port, (1) 1 in. dia. port, (1) 3/4 in. dia. FNPT fitting. Overall dimensions: 5 ft. 7 in. L x 3 ft. 7 in. W x 7 ft. 4 in. H.(HB2).

Product Details

  • Stock No: DTTC2108.
  • Manufacturer: Spirax Sarco

Plate Details

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 67
  • Width (Inches): 43
  • Height (Inches): 88

Additional Product Details

Spirax Sarco Condensate Recovery System
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed