Spray Condenser Tank

Spray Condenser Tank

Spray Condenser Tank. Dimensions: 16 in. dia. x 70 in. H (60 gallons). Flange dimensions: (first) 4 in. with 4 holes, (second) 8 in. with 13-1/2 in. dia. Tank body has (2) mounts 5 in. W x 2-1/2 in. H for stability. Inlet: 3 in. reduced to 1-1/2 in. Discharge has hopper and 6 in. flange. Overall dimensions: 25 in. L x 16 in. W x 90 in. H.

Product Details
  • Stock No: 161
  • Manufacturer: Not Specified
Previous Refrigerant
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 25
  • Width (Inches): 16
  • Height (Inches): 90
Additional Product Details
Spray Condenser Tank
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items