- Product Details
SPX 2045 Centrifugal Pump (2 HP, 190 GPM Max)
SPX 200 Centrifugal Pump - Sanitary Model: 2045, Serial No: 1000003139951, Inlet Size: (in/mm): 1.5(115), Maximum Impeller Size (in/mm): 4.5(115), Maximum Capacity GPM (M3/HR): 190 GPM. Inlet(in): 2 1/2, Outlet (in): 2. Motor Data Plate is Missing. Year: 08/2016.
Product Details
- Stock No: BAFV09
- Manufacturer: SPX
- Model: 2045
- Serial Number: 1000000000000
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 190
- Max Speed RPM: 1750
- Maximum Temperature (F): 450
- Impeller Diameter (inches): 4.5
- # Inlets: 1
- # Outlets: 1
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 2.5
- Inlet/Outlet Type 1: Tri-Clamp
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 2
- Inlet/Outlet Type 2: Tri-Clamp
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Horsepower(HP): 2
- Motor Voltage: 230/460
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 20
- Width (Inches): 11
- Height (Inches): 14
- Weight (LBS): 92
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2016
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!




















