SPX Marley SGS Cube BTC-1212-SAJ1 Evaporative Condenser Tower (1 tower units, 448 Ton)

SPX Marley SGS Cube BTC-1212-SAJ1 Evaporative Condenser Tower (1 tower units, 448 Ton)

Year of Manufacture: 2017 Number Units in Package: 1 Nominal Tons (total): 448 TR* Ammonia Tons (total): 336 TR* R-717 (ammonia) or R22 (freon). Last run with Ammonia. Design pressure: 300 PSIG Pump Requirements: 5HP, 620GPM Pump Included? NO, can purchase separately Base Heat Rejection: 6,963.60 Airflow Rate: 71,900 Internal Coil Volume: 60 Fan Motor: 30HP (2 x 15HP), Belt: B137 Top Dimensions: 14'4 L x 9'10 W x 6'6 H Top Weight: 12,800 LBS Bottom Dimensions: 14'4 L x 9'10 W x 9'1 H Bottom Weight: 5,600 LBS Other Notes about machine: After Seaboard Foods built their new engine room, we purchased their entire original engine room in Oklahoma, USA. *Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb
Product Details
  • Stock No: SBOD28.30
  • Manufacturer: Marley
  • Model: BTC-1212-SAJ1
  • Serial Number: 10142696A1 BTC1212SAJCILCBF 2017
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
SPX Marley SGS Cube BTC-1212-SAJ1 Evaporative Condenser Tower (1 tower units, 448 Ton)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed