- Product Details
Square D Company 46 Screw Compressor Motor Starter ( 200 HP, 460 Volts, 60 Hz )
Square D Company 46 Solid State Reduced Voltage Starter. Class: 8639, Type: NPA4N, SER: A. Forms: CP1. Power Supply: 460 Volts, HP: 200, Max Amps: 248, Ph: 3, Hz: 50/60. Enclosure Type: 12, O.L. Class: 10.
Product Details
- Stock No: RWF04B
- Manufacturer: Square D Company
Motor Starter Details
- Compressor Motor Starter Type: Soft Motor Starter
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 21
- Width (Inches): 38
- Height (Inches): 91
- Weight (LBS): 2,000
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
- Previously Used With: M&M 268 Screw Compressor Package
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!































