Square D Company 8910DPA43V14 Definite Purpose Contactor

Square D Company 8910DPA43V14 Definite Purpose Contactor

Unused Square D Company Definite Purpose Contactor. Cat No: 8910DPA43V14. Series: A. Class: 891O. No of Poles: 3 Pole. Amperage: 40 Amps. Coil Voltage: 24 V @ 50/60 Hz. Max Rating VAC: 600.
Product Details
  • Stock No: REP58
  • Manufacturer: Square D Company
  • Model: 8910DPA43V14
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 5
  • Height (Inches): 5
  • Weight (LBS): 4
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Square D Company 8910DPA43V14 Definite Purpose Contactor

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed