Square D Company General Transformer( 45 KVA, 3Ph, 480/240 Volts )

Square D Company General Transformer( 45 KVA, 3Ph, 480/240 Volts )

Square D Company Three Phase General Purpose Transformer. Cat No: 45T6HCT, kVa: 45, Voltage: 480/240. 220 Degree C Ins System, 150 Degree C Rise. Style No: 33749-28212-044. Type: SO, Enclosure: Type 2 24TS22C.
Product Details
  • Stock No: OTIS103
  • Manufacturer: Square D Company
  • Model: 33749-28212-044
Transformer Details
  • KVA: 45
  • High Voltage: 480
  • Low Voltage: 240
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 20
  • Width (Inches): 20
  • Height (Inches): 30
  • Weight (LBS): 320
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Product Purchased From: Snack Food Industry
Square D Company General Transformer( 45 KVA, 3Ph, 480/240 Volts )

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed