Square D Company Heavy Duty Safety Switches 30 and 60 Amp

Square D Company Heavy Duty Safety Switches 30 and 60 Amp

Square D Company Heavy Duty Safety Switche- 30 Amp. Cat. No: HU361DSEI. Max Hp: 30. Max. power supply: 600 V, single/3 phase. Stainless steel enclosure. Overall dimensions: 7 in. L x 6 in. W x 1 ft. 2 in. H.
Product Details
  • Stock No: DTTC2140-01
  • Manufacturer: Square D Company
Previous Refrigerant
Motor Details
  • Motor Horsepower(HP): 30
  • Motor Voltage: 600
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 7
  • Width (Inches): 6
  • Height (Inches): 14
Additional Product Details
Square D Company Heavy Duty Safety Switches 30 and 60 Amp
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed