- Product Details
Square D Company HU362 60 AMP Heavy Duty Safety Switch
Square D Company Heavy Duty Safety Switch. Catalog No: HU362. Non Fusible Disconnect. 3 Wire, 3 Poles. Max HP: 60. 600 Volts AC/DC. NEMA 1.
Product Details
- Stock No: HSR40
- Manufacturer: Square D Company
- Model: HU362
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 7
- Width (Inches): 11
- Height (Inches): 22
- Weight (LBS): 16
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






















