Square D Company Insulated Transformer - 15 KVA

Square D Company Insulated Transformer - 15 KVA

Square D Company Insulated Transformer- 15 KVA. Type: ST. Cat No: 15T2FSS. Electrical requirements: Primary voltage: 480 V. High volt amps: 18.04. Secondary voltage: 220/120 V. Low voltage amps: 41.6. Overall dimensions: 19 in. L x 12 in. W x 11-1/2 in. H.(H17).
Product Details
  • Stock No: DBPF22422.a
  • Manufacturer: Square D Company
Transformer Details
  • KVA: 15
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 19
  • Width (Inches): 12
  • Height (Inches): 11.5
Additional Product Details
Square D Company Insulated Transformer - 15 KVA
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed