Square D Company ISO-FLEX Medium Voltage Controller

Square D Company ISO-FLEX Medium Voltage Controller

2002 Square D Company ISO-FLEX Medium Voltage Controller. Model: 4. Class E2, Factory order number: 17-15018462-005. Catalog number: RG44D Nominal system voltage: 4000 / 4160 V, rated maximum voltage 5 kV, continuous current 360 amp, central voltage 120 VAC volts. Impulse withstand: 60 kV, Horizontal bus rating: 1200A. Power fuse size: 9R. Control voltage: 120 VAC. Features include: front and rear access, and a NEMA 1 indoor, painted and gasketed enclosure. This unit is equipped with a General Electric 469 Motor Management Relay motor protection system. Previously installed at Bryan Foods in 2002 and removed from service in April 2007. Last used with a 1167 hp compressor. Run hours: 23919. Overall dimensions: 3 ft. 1 in. L x 2 ft. 11 in. W x 8 ft. 4 in. H. and 2 ft. 11-1/2 in. L x 2 ft. 6-1/2 in. W x 8 ft. 4 in. H.(H11)(ACN303).
Product Details
  • Stock No: RBFM845a
  • Manufacturer: Square D Company
  • Model: 4
Motor Starter Details
  • Motor Control Type: Compressor Motor Starters
Previous Refrigerant
Motor Details
  • # Motors: 0
Dimensions:
Additional Product Details
Square D Company ISO-FLEX Medium Voltage Controller
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed