Square D Company Powerlogic Circuit Monitors

Square D Company Powerlogic Circuit Monitors

Square D Company Powerlogic Circuit Monitor. Model: CM-2150. AC input: 100 – 264 V, 50/60 Hz. DC Inputs: 100 – 300 V. Overall dimensions: 3 ft. L x 1 ft. 1 ¼ in. W x 2 ft. 3 in. H. (3)
Product Details
  • Stock No: TMCB318
  • Manufacturer: Square D Company
  • Model: CM-2150
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 36
  • Width (Inches): 13.25
  • Height (Inches): 27
Additional Product Details
Square D Company Powerlogic Circuit Monitors
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed