- Product Details
Square D Company Reciprocating Compressor Motor Starter (60 HP)
Square D Company Soft Motor Starter. Power Supply: 240 Volts. Max HP: 60 HP.
Product Details
- Stock No: HDCY03B
- Manufacturer: Square D Company
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 13
- Width (Inches): 27
- Height (Inches): 40
- Weight (LBS): 55
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Previously Used With: Vilter Reciprocating Compressor Package
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
























