Square D Company Sorgel 3-Phase Electrical Transformer - 150 KVA

Square D Company Sorgel 3-Phase Electrical Transformer - 150 KVA

Square D Company Sorgel 3-Phase Electrical Transformer - 150 KVA. Style 35149-17212-069. Cat 150T3H. Serial: 219292-23. High: 480V, 180 amps. Low: 208Y/120V, 416 amps. Enclosure Type 2. Class AA. Weight: 975 LBS.
Product Details
  • Stock No: TASP148A
  • Manufacturer: Square D Company
  • Model: 35149-17212-069
  • Serial Number: 219292-23
Transformer Details
  • KVA: 150
  • High Voltage: 480
  • Low Voltage: 208Y/120V
Previous Refrigerant
Motor Details
Dimensions:
  • Weight (LBS): 975
Additional Product Details
Square D Company Sorgel 3-Phase Electrical Transformer - 150 KVA
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed