Square D Company Transformer - 9 KVA

Square D Company Transformer - 9 KVA

Square D Company Transformer. Cat no. C9T2F. KVA: 9. WGHT: 265. H.V. 480, L.V. 208/120. H.V. Amps. 10.8, L.V. Amps. 24.9. 60 Hz. Date code: 9602. Rain proof enclosure: Type 3R. Overall dimensions: 1 ft. 7 in. L x 1 ft. 3 in. W x 11-3/4 in. H.
Product Details
  • Stock No: TMCB547
  • Manufacturer: Square D Company
Transformer Details
  • KVA: 9
  • High Voltage: 480
  • Low Voltage: 208
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 19
  • Width (Inches): 15
  • Height (Inches): 11.75
Additional Product Details
Square D Company Transformer - 9 KVA
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed