Square “D” Company Transformer with Safety Switch

Square “D” Company Transformer with Safety Switch

Square “D” Company Transformer with Safety Switch. Type: T-53018. Serial No: 69752. Catalog no. H362. Series: A. Standard HP: 15. Maximum HP 30. Primary voltage: 240 / 480V. Secondary voltage: 120 / 240V. Continuous KVA: 25, 60 amp, 60 Hz. 3 phase, 600VAC. Approximate weight: 225 lbs. Overall dimensions: 1ft. 6-1/2 in. L x 2 ft. 1 in. W x 1 ft. 8 in. H.(H17).

Product Details
  • Stock No: MASH276
  • Manufacturer: Square D Company
  • Serial Number: MASH276
Transformer Details
  • KVA: 25
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 18.5
  • Width (Inches): 25
  • Height (Inches): 20
  • Weight (LBS): 225
Additional Product Details
Square “D” Company Transformer with Safety Switch
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed