Square D Company WYE Delta Motor Starter - 200 HP

Square D Company WYE Delta Motor Starter - 200 HP

Square D Company Motor Control Center. Model: 4. Maximum VAC: 600. Mag-Gard adjustable trip circuit breaker. Nema size 4 AC magnetic starter, class 8536. Type: SF01. Three-phase rating: 100 HP at 460/575V. 600 V maximum. Nema size 5 AC magnetic starter, class 8502. Type: SF02. Three-phase rating: 200 HP at 460/575V. 600 V maximum. Nema size 5 AC magnetic starter, class 8536. Type: SF01. Three-phase rating: 200 HP at 460/575V. 600 V maximum. Commonly used for screw compressors, homogenizers, large pumps and other three phase loads requiring reduced voltage starting. Motor protection consists of three melting alloy thermal units. Overall dimensions: 2 ft. 4 in. L x 2 ft. W x 7 ft. 6 in. H.(H11).
Product Details
  • Stock No: NOI1129
  • Manufacturer: Square D Company
  • Model: 4
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • If Multiple Motors, Motor Descriptions vs specs: Maximum VAC: 600. Mag-Gard® adjustable trip circuit breaker., Three-phase rating: 100 HP at 460/575V. 600 V maximum., Three-phase rating: 200 HP at 460/575V. 600 V maximum., Three-phase rating: 200 HP at 460/575V. 600 V maximum.,
Dimensions:
  • Length (Inches): 28
  • Width (Inches): 24
  • Height (Inches): 90
Additional Product Details
Square D Company WYE Delta Motor Starter - 200 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed