Square D FAL3601513M 3 Pole Circuit Breaker (15 Amp)

Square D FAL3601513M 3 Pole Circuit Breaker (15 Amp)

Square D 3 Pole Circuit Breaker. CAT NO: FAL3601513M. Amperage: 15. Voltage: 600. Poles: 3.
Product Details
  • Stock No: KSIC178
  • Manufacturer: Square D
  • Model: FAL3601513M
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 10
  • Width (Inches): 5
  • Height (Inches): 5
  • Weight (LBS): 10
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Square D FAL3601513M 3 Pole Circuit Breaker (15 Amp)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed