Square D SDSA3650 Surge Protective Device

Square D SDSA3650 Surge Protective Device

Square D Surge Protective Device. Part No: SDSA3650. Voltage Rating: 480Y/277V. Nominal Discharge Current: 10 kA. Number of Phases: 3. Freq: 50/60 Hz.
Product Details
  • Stock No: KSIC137
  • Manufacturer: Square D
  • Model: SDSA3650
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 5
  • Width (Inches): 5
  • Height (Inches): 5
  • Weight (LBS): 5
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Square D SDSA3650 Surge Protective Device

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed