- Product Details
Square D SFG8536 Reciprocating Compressor Motor Starter (100 Hp, 460 Volt)
Square D Company Motor Starter. Size: NEMA 4. Model: SFG8536, Series: A. Amperage: 135 AMP. Coil Voltage: 120 AC. Max HP: 100. Max Volts: 600. 3 Phase Rating.
Product Details
- Stock No: HSR36
- Manufacturer: Square D Company
- Model: SFG8536
Previous Refrigerant
Motor Details
- Motor Included? No
- # Motors: 0
Dimensions:
- Length (Inches): 7
- Width (Inches): 14
- Height (Inches): 7
- Weight (LBS): 25
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


















