Squire Cogswell Monobloc Full Vacuum Skid

Squire Cogswell Monobloc Full Vacuum Skid

1995 Squire Cogswell Monobloc Full Vacuum Skid. Brunner Engineering and Manufacturing Inc. Vacuum Tank- 70 Gallon, Nat'l Bd: 78673H, P/N: 0673 C-12145-3A, MAWP: 200 psi, @ 450 °F, MDMT -20 °F @ 200 psi, shell thickness: 0.151 in., head thickness: 0.124 in. (2) Squire Cogswell/Robuschi Vacuum Pumps, Model: RVA302, S/N's: 9404242WJ and 9404243WJ. (2) Siemens Motors, 2 hp, 1720 rpm, 230/460 V, 5.8/2.9 amps, 60 Hz, 3 phase. Squire Cogswell Co. Control Panel, Model: 2.0-460.2LR, S/N: 90770, control power supply: 115 V, 8.3 amps, 60 Hz, single phase. (2) Poly Tanks- 7.5 Gallon. (1) Recieving Tank- 8 Gallon. Inlets: (1) 2 in. dia. FNPT, (2) 1 in. dia ports. Outlets: (2) 1-1/2 in dia. NPT. Overall dimensions: 86 in. L x 42 in. W x 80 in. H.(H12).

Product Details
  • Stock No: DBBP73602.5a-02
  • Manufacturer: Not Specified
Pump Details
  • Pump Type: Vacuum
  • Minimum Temperature (F): 20
  • Maximum Temperature (F): 450
  • Maximum Pressure MAWP (PSI): 200
  • # Inlets: 3
  • # Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 2
  • Inlet/Outlet Type 1: FNPT
  • Inlet/Outlet 2: Inlet
  • Inlet/Outlet Size (Inches) 2: 1
  • Inlet/Outlet 3: Inlet
  • Inlet/Outlet Size (Inches) 3: 1
  • Inlet/Outlet 4: Outlet
  • Inlet/Outlet Size (Inches) 4: 1.5
  • Inlet/Outlet Type 4: NPT
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: SIEMENS
  • Motor Horsepower(HP): 2
  • Motor RPM: 1720
  • Motor Voltage: 230/460
  • Motor Amps: 5.8/2.9
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 86
  • Width (Inches): 42
  • Height (Inches): 80
Additional Product Details
Squire Cogswell Monobloc Full Vacuum Skid
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed