SSP Pumps Ltd. Positive Pump

SSP Pumps Ltd. Positive Pump

SSP Pumps Ltd. Positive Pump. Model: 100ND. S/N: 4869/FS. NECO Electric Motor, 1/2 hp, 200 rpm, 220/240 V, 3.4 amps, 50 Hz, 1 phase. Pump comes with a manual start/stop control and Float switch control box, one or the other option can be selected via a selector switch. Inlets/outlets: (2) 1-1/2 in. dia. ACME fittings. Overall dimensions: 2 ft. 6 in. L x 1 ft. 1 in. W x 3 ft. H.

Product Details
  • Stock No: JHLC338.4
  • Manufacturer: SSP Pumps Ltd.
  • Model: 100ND
  • Serial Number: 4869/FS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
SSP Pumps Ltd. Positive Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed