St. Regis / Crepaco 700R Positive Displacement Pump Stainless Steel Head

St. Regis / Crepaco 700R Positive Displacement Pump Stainless Steel Head

St. Regis / Crepaco 700R Positive Displacement Pump Stainless Steel Head. S/N: 8976. Pump maximum capacity: 200 gpm at 400 rpm, (4) Standard recessed face rotors. The 700R series is designed for applications where long discharge lines and/or viscous products combine to create high head pressures. These pumps are equipped with external outboard bearings to prevent shaft deflections and minimize shaft, rotor, and seal wear, is recommended for discharge pressures between 100 and 150 psi. U.S. Variable motor drive, 10 hp, 1800 rpm, 220/440 V, 33.1/46.55 amps, 60 Hz, 3 phase. Pump inlets/outlets: 4 in. threaded fittings. Overall dimensions: 80 in. L x 24 in. W x 41 in. H.

Product Details
  • Stock No: W-19
  • Manufacturer: St. Regis / Crepaco
  • Model: 700R
  • Serial Number: 8976
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
St. Regis / Crepaco 700R Positive Displacement Pump Stainless Steel Head
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed