Stainless Cooling / Pasteurizing Tunnel

Stainless Cooling / Pasteurizing Tunnel

Stainless Cooling / Pasteurizing Tunnel. Maximum aperture/clearance above belt: 2 ft 4 in. W x 2 in. H. Infeed/exit: feed Height: 3 ft. 6 1/2 in. (1) Baldor industrial electric motor - 1 hp, 1725 rpm, 230/460 V, 3/1.5 amps, 60 Hz, 3 phase. (1) 1994 Winsmith gear drive. Model: 917MDT. S/N: 917MDTS2100GC1. Ratio: 15-1. (2) Duff Gear Boxes. Model/serial: SK2658M1L. (4) Duff worm gear actuators. Model: UM1803-42. Product code: MEACD00A024X. Inlets/outlets: (2) 12 in. x 12 in. vent ports, (8) 1 1/2 in. 150 lb class flg’s. Overall dimensions: 35 ft. 10 in. L x 4 ft 6 in. W x 5 ft. 7 in. H. (BH).

Product Details
  • Stock No: ATGP208
  • Manufacturer: Not Specified
Tunnel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Cooling / Pasteurizing Tunnel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed