Stainless SoyBean Oil Silo

Stainless SoyBean Oil Silo

Catalog No.: LLH-D-15-43-32-00, Mfg. part no.: 004-303375-815, Min.
Product Details
  • Stock No: OTIS28
  • Model: 004-303375-815
  • Serial Number: 871052-01
Tank Details
  • Stainless Tank Type: Vertical Cylinder
  • Tank Orientation: Vertical
  • Tank Estimated Capacity (Gallons): 9,136
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
Previous Refrigerant
Motor Details
  • Motor Included? No
  • Motor Amps: 0.28
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 129
  • Width (Inches): 129
  • Height (Inches): 226
  • Weight (LBS): 8,000
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Stainless SoyBean Oil Silo

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed