Stainless Steel 15-Valve Rotary Filler

Stainless Steel 15-Valve Rotary Filler

Stainless Steel 15-Valve Rotary Filler. Fills 1 gallon or smaller bottles with 1-1/2 in. openings. Valve diameter: 1-1/8 in. Tank volume: 140 liters (37 gal.). Center distance between valves/heads: 7 in. Overall dimensions: 82 in. L x 42 in. W x 59 in. H.(H17).

Product Details
  • Stock No: ANSA007.
  • Manufacturer: Not Specified
Filler & Capper Details
  • Filler/Capper Type: Gravity Filler
  • Inline/Rotary: Rotary
  • # of Heads: 15
  • Cap Hopper Included: No
  • Cap Chute Included: No
  • Includes Capper? No
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 82
  • Width (Inches): 42
  • Height (Inches): 59
Additional Product Details
Stainless Steel 15-Valve Rotary Filler
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed