Stainless Steel 2-Compartment COP Tank- 235 Gallon

Stainless Steel 2-Compartment COP Tank- 235 Gallon

Stainless Steel 2-Compartment COP Tank- 235 Gallon (total). Inside straight-wall dimensions: 12 ft. 2 in. L x 1 ft. 5 in. W x 11 in. H. Equipped with (4) 1/8 in. W x 1-1/2 in. H. spray jets. Inlets: (4) 1-1/2 in. dia. ports. Outlets: (2) 2 in. dia. FNPT drain ports. Overall dimensions: 13 ft. 8 in. L x 3 ft. 8 in. W x 3 ft. 7 in. H.

Product Details
  • Stock No: 12
  • Manufacturer: Not Specified
Tank Details
  • Stainless Tank Type: COP Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: (4) 1-1/2 in. dia. ports. Outlets: (2) 2 in. dia. FNPT drain ports.
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 164
  • Width (Inches): 44
  • Height (Inches): 43
Additional Product Details
Stainless Steel 2-Compartment COP Tank- 235 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed