- Product Details
Stainless Steel 2-Compartment COP Tank
Stainless Steel 2-Compartment COP Tank. Compartment #1 inside dimensions: 78-1/2 in. L x 15 in. W x 12 in. H. Compartment #2 inside dimensions: 65 in. L x 15 in. W x 12 in. H. (4) drying racks. Inlets: (1) 3/4 in. dia. NPT (male, liquid). Outlets: (1) 2 in. dia. bevel fitting with hex nut (tank), (1) 2 in. dia. S-line fitting (tank, liquid). Overall dimensions: 12 ft. 3 in. L x 29 in. W x 64 in. H.
Product Details
- Stock No: SHCC216.3a
- Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!








