Stainless Steel 2 Head Piston Filler

Stainless Steel 2 Head Piston Filler

2 Head Piston Filler. 30 to 40 Bottles per minute. 12 to 20 oz. Carbon steel Frame with stainless steel conveyor. Variable Speed. Motor 1/2 hp, 220/440 V. Distance between valves 5-3/4 in. Discharge dia. 3/4 in. There is a bar that moves the bottle into position. Once is placed under the valve, valve opens and fills product. Product is fed into stainless steel tank that is on top of the 2 piston valves. Can only fill very viscous products like mayonnaise. (XMR23a).
Product Details
  • Stock No: GMFP001.
  • Manufacturer: Not Specified
Filler & Capper Details
  • Filler/Capper Type: Piston Filler
  • Inline/Rotary: Inline
  • Capacity per minute: 40
  • # of Heads: 2
  • Cap Hopper Included: No
  • Cap Chute Included: No
  • Includes Capper? No
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 0.5
  • Motor Voltage: 220/440
Dimensions:
Additional Product Details
Stainless Steel 2 Head Piston Filler
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed