Stainless Steel 5 Station Sink

Stainless Steel 5 Station Sink

Stainless Steel 5 Station Sink. Note: This unit is not complete. Approximate Dimensions: 7 ft. L x 2 ft. W x 3 ft. H.

Product Details
  • Stock No: NOI1308
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 84
  • Width (Inches): 24
  • Height (Inches): 36
Additional Product Details
  • Known Issues or Problems: Note: This unit is not complete
Stainless Steel 5 Station Sink
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed