Stainless Steel 7-Step Ladder

Stainless Steel 7-Step Ladder

Stainless Steel 7-Step Ladder. Distance between steps: 10-1/2 in. Width of steps: 16-1/2 in. Overall dimensions: 2 ft. 1/2 in. L x 4 in. W x 10 ft. 4-1/2 in. H.

Product Details
  • Stock No: DTTC2084.
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 24.5
  • Width (Inches): 4
  • Height (Inches): 124.5
Additional Product Details
Stainless Steel 7-Step Ladder
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed