Stainless Steel 90° Tabletop Conveyor Section

Stainless Steel 90° Tabletop Conveyor Section

Stainless Steel 90° Tabletop Conveyor Section. Adjustable guiderails. Currently set-up to run items with a width of 5 in. Running gap for conveyor belt is 2-1/2 in. Allen-Bradley Photoswitch, Model: 42MRU-5000, Series C. Infeed/exit height: 35 in. Overall dimensions: 60 in. L x 27 in. W x 40-1/2 in. H.
Product Details
  • Stock No: SNCC001.
  • Manufacturer: Not Specified
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel 90° Tabletop Conveyor Section
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed