- Product Details
Stainless Steel 90° Tabletop Conveyor Section
Stainless Steel 90° Tabletop Conveyor Section. Belt width: 4-1/2 in. Belt type: REX 880TAB. Adjustable guiderails. Currently set up to transport items of 4 in. width. Sew Eurodrive Motor, 0.75 hp, 9/47 rpm (min/max), 230/460 V, 2.9/1.45 amps, 60 Hz, 3 phase. Sew Eurodrive Variable Speed Drive, 44.22 ratio. Infeed/exit height: 36 in. Overall dimensions: 104 in. L x 57 in. W x 41 in. H.
Product Details
- Stock No: SNCC002.
- Manufacturer: Not Specified
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!








