Stainless Steel 90° Tabletop Conveyor Section

Stainless Steel 90° Tabletop Conveyor Section

Stainless Steel 90° Tabletop Conveyor Section. Adjustable guiderails. Infeed/exit height: 35 in. Overall dimensions: 14 ft. 6 in. L x 36 in. W x 39 in. H.
Product Details
  • Stock No: SNCC605L.
  • Manufacturer: Not Specified
Conveyor Details
  • Conveyor Type: Table Top Conveyors
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 174
  • Width (Inches): 36
  • Height (Inches): 39
Additional Product Details
Stainless Steel 90° Tabletop Conveyor Section
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed