Stainless Steel Anderson Instrument Co., Inc. Electronic Thermometer Control Panel

Stainless Steel Anderson Instrument Co., Inc. Electronic Thermometer Control Panel

Stainless Steel Anderson Instrument Co., Inc. Electronic Thermometer Control Panel. Model: FD110. Serial No: 9826277. Operating power: 110-120 VAC/ 50-60 Hz.(1) 2 in. outlet. Panel overall dimensions: 2 ft. 1-1/2 in. L x 8-1/2 in. W x 2 ft. 6 in. H. Panel with legs attached overall dimensions: 2 ft. 1-1/2 in. L x 8-1/2 in. W x 6 ft. 3-1/2 in. H.

Product Details
  • Stock No: SFPC063A
  • Manufacturer: Anderson Instrument Co.
  • Model: FD110
  • Serial Number: 9826277
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Stainless Steel Anderson Instrument Co., Inc. Electronic Thermometer Control Panel
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed